Fire protection foam PU EI 180
JNTFM-FP-(PU EI 180)-B1-750ML
Register now and access more than 125,000 products
Datasheets(X)
Contents | 750 ml |
Chemical basis | Polyurethane |
Density | 1.05 g/ml |
Density conditions | at 23°C, 50% relative humidity |
Colour | Rosy |
Container | Spray can |
Max. joint width | 5 cm |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Application conditions | at application temperature from 10°C to 35°C |
Min./max. processing temperature | 5 to 35 °C |
Min. skin-formation time | 5.5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Conditions for yield | at 23°C and 50% humidity |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Fire resistance rating | EI180 |
Ultraviolet resistance | No |
Smell/fragrance | Characteristic |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Weight of content | 738 g |
Product weight (per item) | 900.000 g |